Beli Mata Gergaji Selendang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    43%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  2. NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)
    Mulai

    Rp4.799.900

    NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)
    Deskripsi:
    It is very general band saw blades, and it have high speed, high efficiency ability for Structural Steel, SUS and SKD.
    atribut:
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Thickness (mm): 0.65
    • Overall Length (m): 16
    • Compatible: Contour machine
    • Type: BM
  3. Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Mulai

    Rp2.999.900

    Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    atribut:
    • Material: Bimetal high speed steel
    • Number of Teeth: 10
    • Total Length (m): 16
    • Width (mm): 10
    • Purpose of Use: For cutting of difficult-to-cut materials including stainless steel and aluminum.
  4. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    8%
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  5. TOTAL Holesaw Set (Gergaji Lubang)
    29%
    Mulai

    Rp60.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  6. HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 10/14
  7. MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp799.900

    MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.
    atribut:
    • Blade Thickness (inch): 0.02
    • Blade Width (inch): 1/2
  8. DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Mulai

    Rp1.399.900

    DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Deskripsi:
    Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Material Cut: Metal; Wood
    • Max. Cutting Depth (inch): 1 3/4
    • Pilot Drill Size Diameter x L (inch): 1/4x4
    • Primary Material Application: Wood
    • Teeth Per Inch: 4/5
    • Thread Size (inch): 1/2-20; 5/8-18
    • Tooth Material: Steel
  9. Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp209.900

  10. NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  11. NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)
    Mulai

    Rp1.099.900

    NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)
    Deskripsi:
    It is suitable forthe material such as SUS, SKD
    atribut:
    • Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
    • Material: HSS-Co
    • Type: Bi Metal PM
  12. NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp939.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPV Bi Metal PMVL
    • Thickness (mm): 0.95
    • Width (mm): 27.0
  13. NACHI Metal Bandsaw Blade for Cut Off Machine BPQV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp2.499.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPQV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPQV Bi Metal PMVL
  14. BENZ WERKZ Holesaw Kit (Gergaji Lubang)
    Mulai

    Rp58.900

    BENZ WERKZ Holesaw Kit (Gergaji Lubang)
    Deskripsi:
    1pc Mandrel with 1/4inch Pilot Drill Bit, 1pc Alley Key 2.5mm
  15. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga Mata Gergaji Selendang Terbaru November 2026
Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Rp1.299.900
NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)Rp4.799.900
Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Rp2.999.900
Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Rp209.900
TOTAL Holesaw Set (Gergaji Lubang)Rp60.900
HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)Rp189.900
MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)Rp799.900
DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)Rp1.399.900
Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)Rp209.900
NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Rp2.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)